GATES

GATES GlobalSpiral Plus hose fitting 24GSP24FL22M

  • ERIKS:14607186
  • Manufacturer:5400608215571
Image 1
Image 2
Image 1
Image 2
Save to list

€139.82/ pieceexcl. VAT

€169.18incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral Plus (GSP)
Type
FL22
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN38
Hose ID
1.1/2" in
Connection type
Flange
Connection termination
SAE code 61 3000 PSI
Connection termination size
1.1/2"
Elbow angle
22 °
Bend model
Medium
A
211 mm
B
137.5 mm
D
1.1/2"
E
18 mm
K
60.5 mm