




€124.29/ pieceexcl. VAT
€150.39incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral Plus (GSP) |
Type | MJ |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN51 |
Hose ID | 2" in |
Connection type | Male thread |
Connection termination | JIC 37° cone |
Connection termination size | 2.1/2" |
Elbow angle | 0 ° |
A | 161.1 mm |
B | 69.1 mm |
D | 2" |
H | 65 mm |