GATES

GATES GlobalSpiral Plus hose coupling 32GSP32FJX

  • ERIKS:12085663
  • Manufacturer:5414465865688
Image 1
Image 2
Image 1
Image 2
Save to list

€132.06/ pieceexcl. VAT

€159.79incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FJX
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN51
Hose ID
2" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
2.1/2"
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
148 mm
B
56 mm
D
2"
H1
75 mm
H2
65 mm