GATES

GATES GlobalSpiral Plus hose coupling 32GSP32FBSPORX90

  • ERIKS:12085669
  • Manufacturer:5414465878190
Image 1
Image 2
Image 1
Image 2
Save to list

€163.14/ pieceexcl. VAT

€197.40incl. VAT

2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FBSPORX90
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN51
Hose ID
2" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone with o-ring
Connection termination size
2"
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Standard
A
254.7 mm
B
162.7 mm
D
2"
E
129.1 mm
H
70 mm