




€100.98/ pieceexcl. VAT
€122.19incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | MDL/MDH |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN38 |
Hose ID | 1.1/2" in |
Connection type | Male thread |
Connection termination | Metric 24° cone |
Connection termination size | 42L - M52x2.0 |
Elbow angle | 0 ° |
A | 120 mm |
B | 46.4 mm |
D | 1.1/2" |
H | 55 mm |