




€77.69/ pieceexcl. VAT
€94.00incl. VAT
7 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FBSPORX |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN38 |
Hose ID | 1.1/2" in |
Connection type | Female swivel thread |
Connection termination | BSP 60° cone with o-ring |
Connection termination size | 1.1/2" |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 125 mm |
B | 51.3 mm |
D | 1.1/2" |
H | 55 mm |