




€80.78/ pieceexcl. VAT
€97.74incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GSP) |
Type | GSP1F |
Code | 32GSP1F-4 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Hose ID (DN) | DN51 |
Hose ID | 2" in |
Hose ID (size) | -32 |
A | 91 mm |
I | 85.1 mm |