GATES

GATES GlobalSpiral Max hose fitting 24GSM24PLSOR

  • ERIKS:14607101
  • Manufacturer:5414465475641
Image 1
Image 2
Image 1
Image 2
Save to list

€198.52/ pieceexcl. VAT

€240.21incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral Max (GSM)
Type
PLSOR
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN38
Hose ID
1.1/2" in
Connection type
Stecko
Connection termination
Press-Lok
Elbow angle
0 °
A
181.1 mm
B
86.1 mm
D
1.1/2"