




€333.76/ pieceexcl. VAT
€403.85incl. VAT
Estimated delivery date - 10/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral Max (GSM) |
Type | MP |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN38 |
Hose ID | 1.1/2" in |
Connection type | Male thread |
Connection termination | NPTF |
Connection termination size | 1.1/2" |
Elbow angle | 0 ° |
A | 182 mm |
B | 87 mm |
D | 1.1/2" |
H | 50.8 mm |