




€329.52/ pieceexcl. VAT
€398.72incl. VAT
Estimated delivery date - 05/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral Max (GSM) |
Type | FLHCFM45 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN38 |
Hose ID | 1.1/2" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 1.1/2" |
Elbow angle | 45 ° |
Bend model | Medium |
A | 232 mm |
B | 137 mm |
D | 1.1/2" |
E | 44 mm |
K | 63.5 mm |