




€256.29/ pieceexcl. VAT
€310.11incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral Max (GSM) |
Type | FLHCFM |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN38 |
Hose ID | 1.1/2" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 1.1/2" |
Elbow angle | 0 ° |
A | 200 mm |
B | 105 mm |
D | 1.1/2" |
K | 63.5 mm |