




€330.97/ pieceexcl. VAT
€400.47incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral Max (GSM) |
Type | FLC22 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN38 |
Hose ID | 1.1/2" in |
Connection type | Flange |
Connection termination | Caterpillar |
Connection termination size | 1.1/2" |
Elbow angle | 22 ° |
Bend model | Standard |
A | 236 mm |
B | 141.5 mm |
D | 1.1/2" |
E | 17 mm |
K | 63.5 mm |