




€407.58/ pieceexcl. VAT
€493.17incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral Max (GSM) |
Type | MBSPP |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN51 |
Hose ID | 2" in |
Connection type | Male thread |
Connection termination | BSP 60° cone |
Connection termination size | 2" |
Elbow angle | 0 ° |
A | 188 mm |
B | 74 mm |
D | 2" |
H | 70 mm |