




€345.42/ pieceexcl. VAT
€417.96incl. VAT
6 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral Max (GSM) |
Type | FLH |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN51 |
Hose ID | 2" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 2" |
Elbow angle | 0 ° |
A | 251.4 mm |
B | 137.4 mm |
D | 2" |
K | 79.5 mm |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 05/11/2026€50.90/ pieceexcl. VAT
€61.59incl. VAT
380 In stock - Estimated delivery date 05/11/2026