




€504.28/ pieceexcl. VAT
€610.18incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral Max (GSM) |
Type | FLC45 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN51 |
Hose ID | 2" in |
Connection type | Flange |
Connection termination | Caterpillar |
Connection termination size | 2" |
Elbow angle | 45 ° |
Bend model | Standard |
A | 214.1 mm |
B | 119.1 mm |
D | 2" |
E | 64 mm |
K | 79.5 mm |
€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 06/11/2026