GATES

GATES GlobalSpiral Max hose coupling 32GSM32FL

  • ERIKS:12448168
  • Manufacturer:5414465155062
Image 1
Image 2
Image 1
Image 2
Save to list

€345.42/ pieceexcl. VAT

€417.96incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral Max (GSM)
Type
FL
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN51
Hose ID
2" in
Connection type
Flange
Connection termination
SAE code 61 3000 PSI
Connection termination size
2"
Elbow angle
0 °
A
251.4 mm
B
137.4 mm
D
2"
K
71.4 mm
Spare parts & accessories

€5.79/ pieceexcl. VAT

€7.01incl. VAT

2886 In stock - Estimated delivery date 05/11/2026
Product Image

HAVIT SAE split flange halves set FH-3006-ZiNi

  • Eriks:14309181
  • Manufacturer:SATZ-FH-3006-ZN

€14.80/ pieceexcl. VAT

€17.91incl. VAT

88 In stock - Estimated delivery date 05/11/2026