GATES

GATES GlobalSpiral Max hose coupling 32GSM32FBSPORX90

  • ERIKS:12448164
  • Manufacturer:5414465154287
Image 1
Image 2
Image 1
Image 2
Save to list

€449.01/ pieceexcl. VAT

€543.30incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral Max (GSM)
Type
FBSPORX90
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN51
Hose ID
2" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone with o-ring
Connection termination size
2"
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Standard
A
276.5 mm
B
162.5 mm
D
2"
E
150 mm
H
70 mm