




€449.01/ pieceexcl. VAT
€543.30incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral Max (GSM) |
Type | FBSPORX45 |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN51 |
Hose ID | 2" in |
Connection type | Female swivel thread |
Connection termination | BSP 60° cone with o-ring |
Connection termination size | 2" |
Elbow angle | 45 ° |
Swivel nut style | Slip-on nut |
Bend model | Standard |
A | 307.6 mm |
B | 193.6 mm |
D | 2" |
E | 70 mm |
H | 75 mm |