GATES

GATES GlobalSpiral Max hose coupling 32GSM32FBSPORX

  • ERIKS:12448152
  • Manufacturer:5414465154249
Image 1
Image 2
Image 1
Image 2
Save to list

€386.86/ pieceexcl. VAT

€468.10incl. VAT

2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral Max (GSM)
Type
FBSPORX
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN51
Hose ID
2" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone with o-ring
Connection termination size
2"
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
184 mm
B
70 mm
D
2"
H
70 mm