




€407.58/ pieceexcl. VAT
€493.17incl. VAT
3 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral Max (GSM) |
Type | FLH |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN51 |
Hose ID | 2" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 1.1/2" |
Elbow angle | 0 ° |
A | 230 mm |
B | 116 mm |
D | 2" |
K | 63.5 mm |
€3.54/ pieceexcl. VAT
€4.28incl. VAT
1006 In stock - Estimated delivery date 06/11/2026€34.40/ pieceexcl. VAT
€41.62incl. VAT
171 In stock - Estimated delivery date 06/11/2026