GATES

GATES GlobalSpiral Max hose coupling 24GSM24FL45M

  • ERIKS:12352744
  • Manufacturer:5414465007316
Image 1
Image 2
Image 1
Image 2
Save to list

€258.34/ pieceexcl. VAT

€312.59incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral Max (GSM)
Type
FL45
Execution
Standard
One or Two-piece
One-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN38
Hose ID
1.1/2" in
Connection type
Flange
Connection termination
SAE code 61 3000 PSI
Connection termination size
1.1/2"
Elbow angle
45 °
Bend model
Medium
A
230 mm
B
135 mm
D
1.1/2"
E
44 mm
K
60.5 mm