




€258.34/ pieceexcl. VAT
€312.59incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral Max (GSM) |
Type | FFORX |
Execution | Standard |
One or Two-piece | One-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN38 |
Hose ID | 1.1/2" in |
Connection type | Female swivel thread |
Connection termination | ORFS |
Connection termination size | 2" |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 164.4 mm |
B | 69.4 mm |
D | 1.1/2" |
H1 | 60 mm |
H2 | 55 mm |