




€27.48/ pieceexcl. VAT
€33.25incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FBSPORX45 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Female swivel thread |
Connection termination | BSP 60° cone with o-ring |
Connection termination size | 1/2" |
Elbow angle | 45 ° |
Swivel nut style | Slip-on nut |
Bend model | Standard |
A | 87 mm |
B | 51.2 mm |
D | 3/8" |
E | 19.3 mm |
H | 27 mm |