GATES

GATES GlobalSpiral hose fitting 20GS24FLH90-150

  • ERIKS:14607134
  • Manufacturer:5414465072581
Image 1
Image 2
Image 1
Image 2
Save to list

€239.22/ pieceexcl. VAT

€289.46incl. VAT

2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FLH90L
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN31
Hose ID
1.1/4" in
Connection type
Flange
Connection termination
SAE code 62 6000 PSI
Connection termination size
1.1/2"
Elbow angle
90 °
Bend model
Standard
A
169 mm
B
97.9 mm
D
1.1/4"
E
150 mm
K
63.5 mm