GATES

GATES GlobalSpiral hose fitting 20GS20HLE90-155

  • ERIKS:14607150
  • Manufacturer:5414465717987
Image 1
Image 2
Image 1
Image 2
Save to list

€234.56/ pieceexcl. VAT

€283.82incl. VAT

2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
HLE90
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN31
Hose ID
1.1/4" in
Connection type
Hose junction
Connection termination
Hose junction
Connection termination size
1.1/4"
Elbow angle
90 °
Bend model
Standard
A
155 mm
B
83.9 mm
D
1.1/4"
E
155 mm