




€98.99/ pieceexcl. VAT
€119.78incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | HLE |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Connection type | Hose junction |
Elbow angle | 0 ° |
A | 172 mm |
B | 29.8 mm |
D | 1.1/4" |