GATES

GATES GlobalSpiral hose fitting 20GS20FBSPORX-RB

  • ERIKS:14607111
  • Manufacturer:5414465498022
Image 1
Image 2
Image 1
Image 2
Save to list

€72.88/ pieceexcl. VAT

€88.18incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FBSPORX
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN31
Hose ID
1.1/4" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone with o-ring
Connection termination size
1.1/4"
Elbow angle
0 °
Swivel nut style
Slip-on nut
A
116.5 mm
B
45.4 mm
D
1.1/4"
H
50 mm