




€68.79/ pieceexcl. VAT
€83.24incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | MBSPP |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Male thread |
Connection termination | BSP 60° cone |
Connection termination size | 1" |
Elbow angle | 0 ° |
A | 98 mm |
B | 41.2 mm |
D | 1" |
H | 41 mm |