




€129.72/ pieceexcl. VAT
€156.96incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FL90L |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 1" |
Elbow angle | 90 ° |
Bend model | Long |
A | 144 mm |
B | 87.4 mm |
D | 1" |
E | 150 mm |
K | 44.5 mm |