




€100.23/ pieceexcl. VAT
€121.28incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FLH90L |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 1" |
Elbow angle | 90 ° |
Bend model | Standard |
A | 116 mm |
B | 65 mm |
D | 3/4" |
E | 100 mm |
K | 47.7 mm |