GATES

GATES GlobalSpiral hose fitting 12GS16FBSPORX90

  • ERIKS:14607113
  • Manufacturer:5400608059830
Image 1
Image 2
Image 1
Image 2
Save to list

€79.65/ pieceexcl. VAT

€96.38incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FBSPORX90
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Female swivel thread
Connection termination
BSP 60° cone with o-ring
Connection termination size
1"
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Standard
A
126 mm
B
75 mm
D
3/4"
E
70.2 mm
H
41 mm