




€47.49/ pieceexcl. VAT
€57.46incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | PL |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Stecko |
Connection termination | Press-Lok |
Elbow angle | 0 ° |
A | 103.2 mm |
B | 52.2 mm |
D | 3/4" |