




€98.88/ pieceexcl. VAT
€119.64incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FLH22 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 3/4" |
Elbow angle | 22 ° |
Bend model | Medium |
A | 131 mm |
B | 80 mm |
D | 3/4" |
E | 11 mm |
K | 41.3 mm |