




€105.45/ pieceexcl. VAT
€127.59incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FLH130 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 3/4" |
Elbow angle | 130 ° |
Bend model | Standard |
A | 103.3 mm |
B | 52.3 mm |
E | 71.4 mm |
K | 41.3 mm |