




€35.17/ pieceexcl. VAT
€42.56incl. VAT
126 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FDLORX/FDHORX |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Connection type | Female swivel thread |
Connection termination | Metric 24° cone with o-ring |
Connection termination size | 25S - M36x2.0 |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 116 mm |
B | 59.6 mm |
D | 1" |
H | 46 mm |