




€21.67/ pieceexcl. VAT
€26.22incl. VAT
214 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FDLORX/FDHORX |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Connection type | Female swivel thread |
Connection termination | Metric 24° cone with o-ring |
Connection termination size | 25S - M36x2.0 |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 107.4 mm |
B | 56.4 mm |
D | 3/4" |
H | 46 mm |