




€14.88/ pieceexcl. VAT
€18.00incl. VAT
427 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FDLORX/FDHORX |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Female swivel thread |
Connection termination | Metric 24° cone with o-ring |
Connection termination size | 20S - M30x2.0 |
Elbow angle | 0 ° |
Swivel nut style | Slip-on nut |
A | 100 mm |
B | 49.7 mm |
D | 5/8" |
H | 36 mm |