




€139.43/ pieceexcl. VAT
€168.71incl. VAT
7 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FDLORX90/FDHORX90 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Connection type | Female swivel thread |
Connection termination | Metric 24° cone with o-ring |
Connection termination size | 38S - M52x2.0 |
Elbow angle | 90 ° |
Swivel nut style | Slip-on nut |
Bend model | Standard |
A | 180.5 mm |
B | 109.4 mm |
H | 60 mm |
E | 87 mm |
D | 1.1/4" |