GATES

GATES GlobalSpiral hose coupling 90° swept elbow female metric swivel 24° cone with O-ring DKOS 16GS25FDHORX90

  • ERIKS:799963
  • Manufacturer:5412571558951
Image 1
Image 2
Image 1
Image 2
Save to list

€82.24/ pieceexcl. VAT

€99.51incl. VAT

24 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FDLORX90/FDHORX90
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN25
Hose ID
1" in
Connection type
Female swivel thread
Connection termination
Metric 24° cone with o-ring
Connection termination size
25S - M36x2.0
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Standard
A
151 mm
B
94.6 mm
H
46 mm
E
76 mm
D
1"