GATES

GATES GlobalSpiral hose coupling 90° swept elbow female metric swivel 24° cone with O-ring DKOS 12GS25FDHORX90

  • ERIKS:894052
  • Manufacturer:5412571559682
Image 1
Image 2
Image 1
Image 2
Save to list

€50.04/ pieceexcl. VAT

€60.55incl. VAT

47 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FDLORX90/FDHORX90
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Female swivel thread
Connection termination
Metric 24° cone with o-ring
Connection termination size
25S - M36x2.0
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Standard
A
126 mm
B
75 mm
H
46 mm
E
64 mm
D
3/4"