GATES

GATES GlobalSpiral hose coupling 90° swept elbow female metric swivel 24° cone with O-ring DKOL 24GSP42FDLORX90

  • ERIKS:12085661
  • Manufacturer:5414465878138
Image 1
Image 2
Image 1
Image 2
Save to list

€139.82/ pieceexcl. VAT

€169.18incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FDLORX90/FDHORX90
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN38
Hose ID
1.1/2" in
Connection type
Female swivel thread
Connection termination
Metric 24° cone with o-ring
Connection termination size
42L - M52x2.0
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Standard
A
194.6 mm
B
120.9 mm
H
60 mm
E
92 mm
D
1.1/2"