




€119.10/ pieceexcl. VAT
€144.11incl. VAT
2 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | HLE90 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Hose junction |
Connection termination | Hose junction |
Connection termination size | 1/2" |
Elbow angle | 90 ° |
Bend model | Standard |
A | 86 mm |
B | 48.5 mm |
D | 1/2" |
E | 86 mm |