




€113.62/ pieceexcl. VAT
€137.48incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FL60 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 1/2" |
Elbow angle | 60 ° |
Bend model | Medium |
A | 104 mm |
B | 66.5 mm |
D | 1/2" |
E | 27 mm |
K | 30.2 mm |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 06/11/2026€8.25/ pieceexcl. VAT
€9.98incl. VAT
16 In stock - Estimated delivery date 06/11/2026€5.05/ pieceexcl. VAT
€6.11incl. VAT
233 In stock - Estimated delivery date 06/11/2026