




€47.25/ pieceexcl. VAT
€57.17incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FKX |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Female swivel thread |
Connection termination | JIS |
Connection termination size | M22x1.5 |
Elbow angle | 0 ° |
Swivel nut style | Crimped nut |
A | 61.4 mm |
B | 24 mm |
D | 1/2" |
H1 | 27 mm |
H2 | 24 mm |