




€66.65/ pieceexcl. VAT
€80.65incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | MP |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Male thread |
Connection termination | NPTF |
Connection termination size | 3/4" |
Elbow angle | 0 ° |
A | 77 mm |
B | 39.5 mm |
D | 1/2" |
H | 27 mm |