

€142.91/ pieceexcl. VAT
€172.92incl. VAT
2 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FLH90 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN12 |
Hose ID | 1/2" in |
Connection type | Flange |
Connection termination | SAE code 62 6000 PSI |
Connection termination size | 3/4" - 41.3mm |
Elbow angle | 90 ° |
Bend model | Medium |