GATES

GATES GlobalSpiral hose coupling 8GS10FFORX90M

  • ERIKS:11374196
  • Manufacturer:5412571551341
Image 1
Image 2
Image 1
Image 2
Save to list

€74.90/ pieceexcl. VAT

€90.63incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FFORX90M
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN12
Hose ID
1/2" in
Connection type
Female swivel thread
Connection termination
ORFS
Connection termination size
1"
Elbow angle
90 °
Swivel nut style
Slip-on nut
Bend model
Medium
A
101 mm
B
63.5 mm
D
1/2"
E
47 mm
H1
30 mm
H2
27 mm