GATES

GATES GlobalSpiral hose coupling 6GS8MP

  • ERIKS:11374310
  • Manufacturer:5412571550498
Image 1
Image 2
Image 1
Image 2
Save to list

€40.53/ pieceexcl. VAT

€49.04incl. VAT

2 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
MP
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Male thread
Connection termination
NPTF
Connection termination size
1/2"
Elbow angle
0 °
A
73 mm
B
37.2 mm
D
3/8"
H
22.2 mm