




€112.90/ pieceexcl. VAT
€136.61incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GATES |
Series | GlobalSpiral (GS) |
Type | FL45 |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Flange |
Connection termination | SAE code 61 3000 PSI |
Connection termination size | 1/2" |
Elbow angle | 45 ° |
Bend model | Medium |
A | 93 mm |
B | 57.2 mm |
D | 3/8" |
E | 19 mm |
K | 30.2 mm |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 05/11/2026€8.25/ pieceexcl. VAT
€9.98incl. VAT
16 In stock - Estimated delivery date 05/11/2026€5.05/ pieceexcl. VAT
€6.11incl. VAT
233 In stock - Estimated delivery date 05/11/2026