GATES

GATES GlobalSpiral hose coupling 6GS8FJX45S

  • ERIKS:11374142
  • Manufacturer:5412571550900
Image 1
Image 2
Image 1
Image 2
Save to list

€38.32/ pieceexcl. VAT

€46.37incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GATES
Series
GlobalSpiral (GS)
Type
FJX45
Execution
Standard
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc Plated
Hose ID (DN)
DN10
Hose ID
3/8" in
Connection type
Female swivel thread
Connection termination
JIC 37° cone
Connection termination size
3/4"
Elbow angle
45 °
Swivel nut style
Slip-on nut
Bend model
Short
A
93 mm
B
57.2 mm
D
3/8"
E
15 mm
H1
22.2 mm
H2
19.1 mm